Anchor Table
- Mfr # 42RDUBBN
- Zoro # G623431486
product price:Â
$
2,293.99
/ea
Key Features
Accepts Ballast
Ballast Not Accepted
Product Type
Table
Shape
Circle
Tabletop Material
High Pressure Laminate
Overall Diameter
42 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 42RDUBBN
- Zoro #
- G623431486
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Diameter
- 42 in
- Overall Height
- 31 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Details
- Accepts Ballast
- Ballast Not Accepted
- Product Type
- Table
- Shape
- Circle
- Tabletop Material
- High Pressure Laminate
- Assembly
- Partially Assembled
- Frame Color
- Black
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Includes Mounting Hardware
- Mounting Hardware Included
- Flammability Standards
- CAL 133, UL 94 HB
- Standards
- ISO 22196
- Tabletop Color
- Grey Nebula
- Includes Game Top
- No Game Top
- Support Style
- Cylinder
- Structural Material
- Steel
- Item
- Anchor Table
- Model Name
- Endurance(TM) Round Base Table
- Number of Seals
- 4
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.