Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Table
- Mfr # 66751TD
- Zoro # G323434718
product price:Â
$
1,524.99
/ea
Key Features
Includes Game Top
No Game Top
Assembly
Partially Assembled
Standards
ISO 22196
Overall Depth
42 in
Features
Base Affixes to Tabletop with Tamper-Resistant Screws or can be Ballasted with Sand Onsite, Easy to Clean, Sanitize and Maintain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66751TD
- Zoro #
- G323434718
- UPC #
- -
- Country of Origin
- United States
- Includes Game Top
- No Game Top
- Assembly
- Partially Assembled
- Standards
- ISO 22196
- Features
- Base Affixes to Tabletop with Tamper-Resistant Screws or can be Ballasted with Sand Onsite, Easy to Clean, Sanitize and Maintain
- Product Type
- Table
- Frame Color
- Tide
- Tabletop Material
- Polyethylene
- Model Name
- Endurance(TM) 48 in Round X-Base Table
- Shape
- Circle
- Structural Material
- Polyethylene
- Tabletop Color
- Tide
- Ballast Capacity
- 100 lb
- Item
- Table
- Support Style
- X-Base
- Flammability Standards
- CAL 133, UL 94 HB
- Accepts Ballast
- Ballast Accepted
Dimensions
- Overall Depth
- 42 in
- Overall Diameter
- 48 in
- Overall Height
- 29 in
- Fits Chest Size
- Base Affixes to Tabletop with Tamper-Resistant Screws or can be Ballasted with Sand Onsite, Easy to Clean, Sanitize and Maintain
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.