Shop CORTECH
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Table
- Mfr # 36SDGX
- Zoro # G923429909
product price:Â
$
1,383.99
/ea
Key Features
Includes Game Top
No Game Top
Tabletop Color
Grey Nebula
Accepts Ballast
Ballast Accepted
Structural Material
High Pressure Laminate
Tabletop Material
High Pressure Laminate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 36SDGX
- Zoro #
- G923429909
- UPC #
- 819085016017
- Country of Origin
- United States
- Includes Game Top
- No Game Top
- Tabletop Color
- Grey Nebula
- Accepts Ballast
- Ballast Accepted
- Structural Material
- High Pressure Laminate
- Tabletop Material
- High Pressure Laminate
- Frame Color
- Black
- Item
- Table
- Shape
- Square
- Model Name
- Endurance X-Base Laminate Table
- Product Type
- Table
- Ballast Capacity
- 100 lb
Dimensions
- Overall Depth
- 36 in
- Overall Width
- 36 in
- Overall Height
- 29 in
- Overall Diameter
- 36 in
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.