Anchor Table
- Mfr # 42SDUBBG
- Zoro # G723436886
product price:Â
$
2,048.99
/ea
Key Features
Includes Game Top
No Game Top
Frame Color
Black
Assembly
Partially Assembled
Standards
ISO 22196
Tabletop Color
Grey Nebula
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42SDUBBG
- Zoro #
- G723436886
- UPC #
- -
- Country of Origin
- United States
- Includes Game Top
- No Game Top
- Frame Color
- Black
- Assembly
- Partially Assembled
- Item
- Anchor Table
- Standards
- ISO 22196
- Tabletop Color
- Grey Nebula
- Model Name
- Endurance(TM) Round Base Table
- Product Type
- Table
- Includes Mounting Hardware
- Mounting Hardware Included
- Tabletop Material
- High Pressure Laminate
- Support Style
- Cylinder
- Structural Material
- Steel
- Accepts Ballast
- Ballast Not Accepted
- Shape
- Square
- Flammability Standards
- CAL 133, UL 94 HB
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Number of Seals
- 4
- Seat Color
- Blue/Gray
Dimensions
- Overall Depth
- 42 in
- Overall Width
- 42 in
- Overall Height
- 31 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.