Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Table
- Mfr # 668CV
- Zoro # G923434958
product price:Â
$
1,133.99
/ea
Key Features
Product Type
Table
Overall Depth
42 in
Includes Game Top
No Game Top
Structural Material
Polyethylene
Overall Height
28 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 668CV
- Zoro #
- G923434958
- UPC #
- 819085018448
- Country of Origin
- United States
- Product Type
- Table
- Includes Game Top
- No Game Top
- Structural Material
- Polyethylene
- Support Style
- Cylinder
- Tabletop Material
- Polyethylene
- Tabletop Color
- Canvas
- Standards
- ISO 22196
- Accepts Ballast
- Ballast Accepted
- Assembly
- Partially Assembled
- Includes Mounting Hardware
- Mounting Hardware Included
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Model Name
- Endurance(TM) Round Base Table
- Shape
- Circle
- Flammability Standards
- CAL 133, UL 94 HB
- Frame Color
- Canvas
- Item
- Table
Dimensions
- Overall Depth
- 42 in
- Overall Height
- 28 in
- Overall Diameter
- 42 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.