Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Anchor Table
- Mfr # 42RDUBCL
- Zoro # G123437728
product price:Â
$
2,293.99
/ea
Key Features
Assembly
Partially Assembled
Includes Game Top
No Game Top
Overall Height
31 in
Model Name
Endurance(TM) Round Base Table
Flammability Standards
CAL 133, UL 94 HB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42RDUBCL
- Zoro #
- G123437728
- UPC #
- -
- Country of Origin
- United States
- Assembly
- Partially Assembled
- Includes Game Top
- No Game Top
- Model Name
- Endurance(TM) Round Base Table
- Flammability Standards
- CAL 133, UL 94 HB
- Standards
- ISO 22196
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Includes Mounting Hardware
- Mounting Hardware Included
- Frame Color
- Black
- Accepts Ballast
- Ballast Not Accepted
- Product Type
- Table
- Item
- Anchor Table
- Structural Material
- Steel
- Support Style
- Cylinder
- Tabletop Material
- High Pressure Laminate
- Shape
- Circle
- Tabletop Color
- Grey Nebula
- Number of Seals
- 4
- Seat Color
- Claylight
Dimensions
- Overall Height
- 31 in
- Overall Diameter
- 42 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.