Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Anchor Table
- Mfr # 42RDABTD
- Zoro # G423431303
product price:Â
$
2,752.99
/ea
Key Features
Frame Color
Black
Shape
Circle
Features
Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Flammability Standards
CAL 133, UL 94 HB
Overall Diameter
42 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42RDABTD
- Zoro #
- G423431303
- UPC #
- -
- Country of Origin
- United States
- Frame Color
- Black
- Shape
- Circle
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Flammability Standards
- CAL 133, UL 94 HB
- Accepts Ballast
- Ballast Not Accepted
- Tabletop Color
- Grey Nebula
- Tabletop Material
- High Pressure Laminate
- Model Name
- Endurance(TM) Round Base Table
- Includes Mounting Hardware
- Mounting Hardware Included
- Standards
- ISO 22196
- Assembly
- Partially Assembled
- Item
- Anchor Table
- Product Type
- Table
- Includes Game Top
- No Game Top
- Support Style
- Cylinder
- Structural Material
- Steel
- Number of Seals
- 4
- Seat Color
- Tide
Dimensions
- Overall Diameter
- 42 in
- Overall Height
- 31 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.