Anchor Table
- Mfr # 42RDUBCV
- Zoro # G123434970
product price:Â
$
2,293.99
/ea
Key Features
Product Type
Table
Overall Height
31 in
Overall Diameter
42 in
Tabletop Material
High Pressure Laminate
Standards
ISO 22196
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42RDUBCV
- Zoro #
- G123434970
- UPC #
- -
- Country of Origin
- United States
- Product Type
- Table
- Tabletop Material
- High Pressure Laminate
- Standards
- ISO 22196
- Tabletop Color
- Grey Nebula
- Structural Material
- Steel
- Accepts Ballast
- Ballast Not Accepted
- Model Name
- Endurance(TM) Round Base Table
- Flammability Standards
- CAL 133, UL 94 HB
- Includes Mounting Hardware
- Mounting Hardware Included
- Shape
- Circle
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Item
- Anchor Table
- Includes Game Top
- No Game Top
- Assembly
- Partially Assembled
- Support Style
- Cylinder
- Frame Color
- Black
- Seat Color
- Canvas
- Number of Seals
- 4
Dimensions
- Overall Height
- 31 in
- Overall Diameter
- 42 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.