Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Low Table
- Mfr # 342OCS
- Zoro # G123435274
product price:Â
$
1,235.99
/ea
Key Features
Tabletop Material
Laminate
Tabletop Thickness
1 1/4 in
Assembly
Partially Assembled
Features
Frame Color
Overcast
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 342OCS
- Zoro #
- G123435274
- UPC #
- -
- Country of Origin
- United States
- Tabletop Material
- Laminate
- Assembly
- Partially Assembled
- Item
- Low Table
- Features
- Frame Color
- Overcast
- Accepts Ballast
- Ballast Accepted
- Standards
- ISO
- Tabletop Color
- Overcast
- Model Name
- Summit Side Table
- Structural Material
- Polyethylene
- Product Type
- Table
Dimensions
- Tabletop Thickness
- 1 1/4 in
- Overall Height
- 18 in
- Overall Depth
- 22 in
- Overall Width
- 22 in
- Fits Chest Size
Description
Low Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.