Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Anchor Table
- Mfr # 42RDABBNADA
- Zoro # G023428055
product price:Â
$
2,331.99
/ea
Key Features
Model Name
ADA Anchor Table J Leg
Overall Height
31 in
Tabletop Material
High Pressure Laminate
Accepts Ballast
Ballast Not Accepted
Overall Diameter
42 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 42RDABBNADA
- Zoro #
- G023428055
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 31 in
- Overall Diameter
- 42 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Details
- Item
- Anchor Table
- Model Name
- ADA Anchor Table J Leg
- Tabletop Material
- High Pressure Laminate
- Accepts Ballast
- Ballast Not Accepted
- Includes Game Top
- No Game Top
- ADA Compliant
- ADA Compliant
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Structural Material
- Steel
- Includes Mounting Hardware
- Mounting Hardware Included
- Shape
- Circle
- Support Style
- Cylinder
- Tabletop Color
- Grey Nebula
- Product Type
- Table
- Frame Color
- Black
- Standards
- ISO 22196
- Flammability Standards
- CAL 133, UL 94 HB
- Assembly
- Partially Assembled
- Number of Seals
- 3
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.