Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Anchor Table
- Mfr # 42RDUBCVADA
- Zoro # G323437528
product price:Â
$
1,987.99
/ea
Key Features
Assembly
Partially Assembled
Model Name
Endurance(TM) Round Base Table
Overall Height
31 in
Product Type
Table
Frame Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42RDUBCVADA
- Zoro #
- G323437528
- UPC #
- -
- Country of Origin
- United States
- Assembly
- Partially Assembled
- Model Name
- Endurance(TM) Round Base Table
- Product Type
- Table
- Frame Color
- Black
- Accepts Ballast
- Ballast Not Accepted
- Tabletop Color
- Grey Nebula
- Item
- Anchor Table
- Structural Material
- Steel
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Tabletop Material
- High Pressure Laminate
- ADA Compliant
- ADA Compliant
- Includes Mounting Hardware
- Mounting Hardware Included
- Support Style
- Cylinder
- Shape
- Circle
- Standards
- ISO 22196
- Flammability Standards
- CAL 133, UL 94 HB
- Includes Game Top
- No Game Top
- Number of Seals
- 3
- Seat Color
- Canvas
Dimensions
- Overall Height
- 31 in
- Overall Diameter
- 42 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.