Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Table
- Mfr # 670GYGTS
- Zoro # G123430712
product price:Â
$
1,426.99
/ea
Key Features
Tabletop Color
Gray
Product Type
Table
Tabletop Material
Polyethylene
Includes Mounting Hardware
Mounting Hardware Included
Assembly
Partially Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 670GYGTS
- Zoro #
- G123430712
- UPC #
- -
- Country of Origin
- United States
- Tabletop Color
- Gray
- Product Type
- Table
- Tabletop Material
- Polyethylene
- Includes Mounting Hardware
- Mounting Hardware Included
- Assembly
- Partially Assembled
- Shape
- Circle
- Accepts Ballast
- Ballast Accepted
- Flammability Standards
- CAL 133, UL 94 HB
- Frame Color
- Gray
- Features
- Base Affixes to the Tabletop with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Includes Game Top
- Game Top Included
- Structural Material
- Polyethylene
- Model Name
- Endurance(TM) Cascade Base Table
- Standards
- ISO 22196
- Item
- Table
Dimensions
- Overall Height
- 28 in
- Overall Diameter
- 42 in
- Overall Depth
- 42 in
- Fits Chest Size
- Base Affixes to the Tabletop with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.