Shop CORTECH
See all product information
Create Account
Side Table
- Mfr # 126484TDS
- Zoro # G823431118
product price:Â
$
534.99
/ea
Free Shipping & Returns
Key Features
Assembly
Partially Assembled
Frame Color
Tide
Model Name
Endurance(TM) Cube
Tabletop Color
Tide
Features
Complements Sabre, Sentinel, Crew and Other Molded Seating, Functions as a Low Table, Side Surface or Filler Piece, Inherently Antimicrobial Surface for Long-Term Cleanliness, Single-Piece Molded Design with no Metal or Wood Components
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 126484TDS
- Zoro #
- G823431118
- UPC #
- 819085015430
- Country of Origin
- United States
- Assembly
- Partially Assembled
- Frame Color
- Tide
- Model Name
- Endurance(TM) Cube
- Item
- Side Table
- Tabletop Color
- Tide
- Features
- Complements Sabre, Sentinel, Crew and Other Molded Seating, Functions as a Low Table, Side Surface or Filler Piece, Inherently Antimicrobial Surface for Long-Term Cleanliness, Single-Piece Molded Design with no Metal or Wood Components
- Accepts Ballast
- Ballast Accepted
- Standards
- ISO
- Flammability Standards
- CAL 133, UL 94 HB
- Structural Material
- Polyethylene
- Tabletop Material
- Polyethylene
- Shape
- Square
Dimensions
- Overall Depth
- 24 in
- Overall Width
- 24 in
- Overall Height
- 15 in
- Fits Chest Size
- Complements Sabre, Sentinel, Crew and Other Molded Seating, Functions as a Low Table, Side Surface or Filler Piece, Inherently Antimicrobial Surface for Long-Term Cleanliness, Single-Piece Molded Design with no Metal or Wood Components
Description
Side Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.