Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Anchor Table
- Mfr # 42RDUBMS
- Zoro # G423431952
product price:Â
$
2,293.99
/ea
Key Features
Product Type
Table
Accepts Ballast
Ballast Not Accepted
Tabletop Color
Grey Nebula
Overall Height
31 in
Tabletop Material
High Pressure Laminate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 42RDUBMS
- Zoro #
- G423431952
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 31 in
- Overall Diameter
- 42 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Details
- Product Type
- Table
- Accepts Ballast
- Ballast Not Accepted
- Tabletop Color
- Grey Nebula
- Tabletop Material
- High Pressure Laminate
- Assembly
- Partially Assembled
- Includes Mounting Hardware
- Mounting Hardware Included
- Support Style
- Cylinder
- Includes Game Top
- No Game Top
- Structural Material
- Steel
- Standards
- ISO 22196
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Model Name
- Endurance(TM) Round Base Table
- Flammability Standards
- CAL 133, UL 94 HB
- Frame Color
- Black
- Item
- Anchor Table
- Shape
- Circle
- Number of Seals
- 4
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.