Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Anchor Table
- Mfr # 42RDUBBNADA
- Zoro # G323431274
product price:Â
$
1,987.99
/ea
Key Features
Overall Height
31 in
Structural Material
Steel
Product Type
Table
Standards
ISO 22196
Shape
Circle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 42RDUBBNADA
- Zoro #
- G323431274
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 31 in
- Overall Diameter
- 42 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Details
- Structural Material
- Steel
- Item
- Anchor Table
- Product Type
- Table
- Standards
- ISO 22196
- Shape
- Circle
- Model Name
- Endurance(TM) Round Base Table
- Assembly
- Partially Assembled
- Includes Mounting Hardware
- Mounting Hardware Included
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Includes Game Top
- No Game Top
- Accepts Ballast
- Ballast Not Accepted
- ADA Compliant
- ADA Compliant
- Frame Color
- Black
- Support Style
- Cylinder
- Flammability Standards
- CAL 133, UL 94 HB
- Tabletop Color
- Grey Nebula
- Tabletop Material
- High Pressure Laminate
- Number of Seals
- 3
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.