Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Anchor Table
- Mfr # 42RDUBSB
- Zoro # G123437636
product price:Â
$
2,293.99
/ea
Key Features
Shape
Circle
Includes Mounting Hardware
Mounting Hardware Included
Assembly
Partially Assembled
Model Name
Endurance(TM) Round Base Table
Structural Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42RDUBSB
- Zoro #
- G123437636
- UPC #
- -
- Country of Origin
- United States
- Shape
- Circle
- Item
- Anchor Table
- Includes Mounting Hardware
- Mounting Hardware Included
- Assembly
- Partially Assembled
- Model Name
- Endurance(TM) Round Base Table
- Structural Material
- Steel
- Frame Color
- Black
- Accepts Ballast
- Ballast Not Accepted
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Standards
- ISO 22196
- Includes Game Top
- No Game Top
- Tabletop Material
- High Pressure Laminate
- Tabletop Color
- Grey Nebula
- Support Style
- Cylinder
- Product Type
- Table
- Flammability Standards
- CAL 133, UL 94 HB
- Number of Seals
- 4
Dimensions
- Overall Height
- 31 in
- Overall Diameter
- 42 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.