Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Table
- Mfr # 668SBS
- Zoro # G423431266
product price:Â
$
1,223.99
/ea
Key Features
Product Type
Table
Overall Diameter
42 in
Overall Depth
42 in
Model Name
Endurance(TM) Round Base Table
Standards
ISO 22196
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 668SBS
- Zoro #
- G423431266
- UPC #
- 819085015775
- Country of Origin
- United States
- Product Type
- Table
- Model Name
- Endurance(TM) Round Base Table
- Standards
- ISO 22196
- Support Style
- Cylinder
- Tabletop Color
- Slate Blue
- Shape
- Circle
- Ballast Capacity
- 200 lb
- Accepts Ballast
- Ballast Accepted
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Flammability Standards
- CAL 133, UL 94 HB
- Frame Color
- Slate Blue
- Structural Material
- Polyethylene
- Includes Mounting Hardware
- Mounting Hardware Included
- Tabletop Material
- Polyethylene
- Item
- Table
- Includes Game Top
- No Game Top
- Assembly
- Partially Assembled
Dimensions
- Overall Diameter
- 42 in
- Overall Depth
- 42 in
- Overall Height
- 28 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.