Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Anchor Table
- Mfr # 42RDUBSBADA
- Zoro # G123437315
product price:Â
$
1,987.99
/ea
Key Features
Overall Height
31 in
Accepts Ballast
Ballast Not Accepted
ADA Compliant
ADA Compliant
Features
Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Tabletop Color
Grey Nebula
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42RDUBSBADA
- Zoro #
- G123437315
- UPC #
- -
- Country of Origin
- United States
- Accepts Ballast
- Ballast Not Accepted
- ADA Compliant
- ADA Compliant
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Tabletop Color
- Grey Nebula
- Assembly
- Partially Assembled
- Support Style
- Cylinder
- Includes Game Top
- No Game Top
- Item
- Anchor Table
- Structural Material
- Steel
- Frame Color
- Black
- Shape
- Circle
- Flammability Standards
- CAL 133, UL 94 HB
- Standards
- ISO 22196
- Tabletop Material
- High Pressure Laminate
- Product Type
- Table
- Model Name
- Endurance(TM) Round Base Table
- Includes Mounting Hardware
- Mounting Hardware Included
- Number of Seals
- 3
Dimensions
- Overall Height
- 31 in
- Overall Diameter
- 42 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.