Table
- Mfr # 668SDGT
- Zoro # G923434996
product price:Â
$
1,336.99
/ea
Key Features
Overall Diameter
42 in
Overall Depth
42 in
Structural Material
Polyethylene
Shape
Circle
Includes Game Top
Game Top Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 668SDGT
- Zoro #
- G923434996
- UPC #
- 819085015706
- Country of Origin
- United States
Dimensions
- Overall Diameter
- 42 in
- Overall Depth
- 42 in
- Overall Height
- 28 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Details
- Structural Material
- Polyethylene
- Shape
- Circle
- Includes Game Top
- Game Top Included
- Flammability Standards
- CAL 133, UL 94 HB
- Includes Mounting Hardware
- Mounting Hardware Included
- Support Style
- Cylinder
- Tabletop Material
- Polyethylene
- Assembly
- Partially Assembled
- Frame Color
- Sand
- Tabletop Color
- Sand
- Product Type
- Table
- Standards
- ISO 22196
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Accepts Ballast
- Ballast Accepted
- Item
- Table
- Model Name
- Endurance(TM) Round Base Table
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.