Anchor Table
- Mfr # 42RDUBSEADA
- Zoro # G123437438
product price:Â
$
1,987.99
/ea
Key Features
Includes Mounting Hardware
Mounting Hardware Included
Assembly
Partially Assembled
Standards
ISO 22196
Overall Height
31 in
Shape
Circle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 42RDUBSEADA
- Zoro #
- G123437438
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 31 in
- Overall Diameter
- 42 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Details
- Includes Mounting Hardware
- Mounting Hardware Included
- Item
- Anchor Table
- Assembly
- Partially Assembled
- Standards
- ISO 22196
- Shape
- Circle
- Product Type
- Table
- Flammability Standards
- CAL 133, UL 94 HB
- Model Name
- Endurance(TM) Round Base Table
- Structural Material
- Steel
- ADA Compliant
- ADA Compliant
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Includes Game Top
- No Game Top
- Frame Color
- Black
- Tabletop Color
- Grey Nebula
- Support Style
- Cylinder
- Accepts Ballast
- Ballast Not Accepted
- Tabletop Material
- High Pressure Laminate
- Seat Color
- Seagrass
- Number of Seals
- 3
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.