Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Table
- Mfr # 363GNS
- Zoro # G823436823
product price:Â
$
1,409.99
/ea
Key Features
Overall Height
29 1/4 in
Standards
ISO
Overall Depth
43 in
Model Name
Summit Table
Tabletop Thickness
1 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 363GNS
- Zoro #
- G823436823
- UPC #
- -
- Country of Origin
- United States
- Standards
- ISO
- Model Name
- Summit Table
- Frame Color
- Green
- Product Type
- Table
- Accepts Ballast
- Ballast Accepted
- Assembly
- Partially Assembled
- Tabletop Material
- Laminate
- Item
- Table
- Structural Material
- Polyethylene
- Includes Game Top
- No Game Top
- Tabletop Color
- Green
- Features
Dimensions
- Overall Height
- 29 1/4 in
- Overall Depth
- 43 in
- Tabletop Thickness
- 1 1/4 in
- Overall Width
- 44 in
- Fits Chest Size
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.