Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Anchor Table
- Mfr # 48R6DUBMSADA
- Zoro # G123430682
product price:Â
$
2,683.99
/ea
Key Features
Model Name
ADA Anchor Table U-Leg
Includes Game Top
No Game Top
Overall Height
31 in
Shape
Circle
Structural Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48R6DUBMSADA
- Zoro #
- G123430682
- UPC #
- -
- Country of Origin
- United States
- Model Name
- ADA Anchor Table U-Leg
- Includes Game Top
- No Game Top
- Shape
- Circle
- Structural Material
- Steel
- Tabletop Material
- High Pressure Laminate
- Item
- Anchor Table
- Frame Color
- Black
- Tabletop Color
- Grey Nebula
- Accepts Ballast
- Ballast Not Accepted
- Number of Seals
- 5
Dimensions
- Overall Height
- 31 in
- Overall Diameter
- 48 in
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.