Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Anchor Table
- Mfr # 42SDABAQADA
- Zoro # G023430874
product price:Â
$
2,087.99
/ea
Key Features
Product Type
Table
Assembly
Partially Assembled
Accepts Ballast
Ballast Not Accepted
Support Style
Cylinder
Flammability Standards
CAL 133, UL 94 HB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42SDABAQADA
- Zoro #
- G023430874
- UPC #
- -
- Country of Origin
- United States
- Product Type
- Table
- Assembly
- Partially Assembled
- Accepts Ballast
- Ballast Not Accepted
- Support Style
- Cylinder
- Flammability Standards
- CAL 133, UL 94 HB
- Structural Material
- Steel
- Tabletop Color
- Grey Nebula
- Standards
- ISO 22196
- Model Name
- ADA Anchor Table J Leg
- Shape
- Square
- ADA Compliant
- ADA Compliant
- Includes Game Top
- No Game Top
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Includes Mounting Hardware
- Mounting Hardware Included
- Item
- Anchor Table
- Frame Color
- Black
- Tabletop Material
- High Pressure Laminate
- Number of Seals
- 3
- Seat Color
- Aqua
Dimensions
- Overall Width
- 42 in
- Overall Depth
- 42 in
- Overall Height
- 31 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.