Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Table
- Mfr # 670BKGTS
- Zoro # G623434326
product price:Â
$
1,426.99
/ea
Key Features
Assembly
Partially Assembled
Overall Diameter
42 in
Includes Game Top
Game Top Included
Shape
Circle
Tabletop Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 670BKGTS
- Zoro #
- G623434326
- UPC #
- -
- Country of Origin
- United States
- Assembly
- Partially Assembled
- Includes Game Top
- Game Top Included
- Shape
- Circle
- Tabletop Color
- Black
- Features
- Base Affixes to the Tabletop with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Product Type
- Table
- Accepts Ballast
- Ballast Accepted
- Frame Color
- Black
- Model Name
- Endurance(TM) Cascade Base Table
- Standards
- ISO 22196
- Includes Mounting Hardware
- Mounting Hardware Included
- Item
- Table
- Flammability Standards
- CAL 133, UL 94 HB
- Structural Material
- Polyethylene
- Tabletop Material
- Polyethylene
Dimensions
- Overall Diameter
- 42 in
- Overall Height
- 28 in
- Overall Depth
- 42 in
- Fits Chest Size
- Base Affixes to the Tabletop with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.