Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Anchor Table
- Mfr # 42SDABBN
- Zoro # G823430623
product price:Â
$
2,507.99
/ea
Key Features
Product Type
Table
Includes Mounting Hardware
Mounting Hardware Included
Standards
ISO 22196
Overall Width
42 in
Frame Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42SDABBN
- Zoro #
- G823430623
- UPC #
- -
- Country of Origin
- United States
- Product Type
- Table
- Includes Mounting Hardware
- Mounting Hardware Included
- Standards
- ISO 22196
- Frame Color
- Black
- Assembly
- Partially Assembled
- Accepts Ballast
- Ballast Not Accepted
- Model Name
- Endurance(TM) Round Base Table
- Includes Game Top
- No Game Top
- Tabletop Color
- Grey Nebula
- Item
- Anchor Table
- Tabletop Material
- High Pressure Laminate
- Flammability Standards
- CAL 133, UL 94 HB
- Shape
- Square
- Support Style
- Cylinder
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Structural Material
- Steel
- Number of Seals
- 4
Dimensions
- Overall Width
- 42 in
- Overall Depth
- 42 in
- Overall Height
- 31 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.