Anchor Table
- Mfr # 42SDABMBADA
- Zoro # G723437173
product price:Â
$
2,087.99
/ea
Key Features
Includes Game Top
No Game Top
Includes Mounting Hardware
Mounting Hardware Included
Shape
Square
Overall Depth
42 in
Assembly
Partially Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 42SDABMBADA
- Zoro #
- G723437173
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 42 in
- Overall Width
- 42 in
- Overall Height
- 31 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Details
- Includes Game Top
- No Game Top
- Includes Mounting Hardware
- Mounting Hardware Included
- Shape
- Square
- Assembly
- Partially Assembled
- Standards
- ISO 22196
- Structural Material
- Steel
- Accepts Ballast
- Ballast Not Accepted
- Item
- Anchor Table
- Tabletop Material
- High Pressure Laminate
- Tabletop Color
- Grey Nebula
- Flammability Standards
- CAL 133, UL 94 HB
- Model Name
- ADA Anchor Table J Leg
- Product Type
- Table
- ADA Compliant
- ADA Compliant
- Frame Color
- Black
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Support Style
- Cylinder
- Number of Seals
- 3
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.