Round iLand Table, Mahogany /Charcoal base, 36" Round x 29"H, 36" W, 36" L, 29" H, Mahogany
- Mfr # 69718
- Zoro # G2419746
product price:Â
$
410.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
36"
Length
36"
Height
29"
Diameter
36"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 69718
- Zoro #
- G2419746
- UPC #
- 674785697184
- Country of Origin
- United States
Dimensions
- Width
- 36"
- Length
- 36"
- Height
- 29"
- Diameter
- 36"
- Top Thickness
- 1-1/8"
Description
Cafe Table, Surface Material Laminated Melamine, Shape Round, Diameter 36 in, Height 30 in, Tabletop Color Family Woodgrain, Tabletop Color Mahogany, Frame Color Charcoal, Assembled/Unassembled Unassembled, Frame Material Steel, Edge Type Banded, Edge Color Gray, Base Type (4) Legs Attached to Pedestal, Leg Type Arched, Top Thickness 1 1/8 in, Load Rating 250 lb, Series iLand, Includes (4) Leveling Glides
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.