Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Anchor Table
- Mfr # 42SDABOCADA
- Zoro # G923434972
product price:Â
$
2,087.99
/ea
Key Features
Structural Material
Steel
Overall Depth
42 in
ADA Compliant
ADA Compliant
Shape
Square
Model Name
ADA Anchor Table J Leg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42SDABOCADA
- Zoro #
- G923434972
- UPC #
- -
- Country of Origin
- United States
- Structural Material
- Steel
- ADA Compliant
- ADA Compliant
- Shape
- Square
- Model Name
- ADA Anchor Table J Leg
- Tabletop Color
- Grey Nebula
- Includes Game Top
- No Game Top
- Assembly
- Partially Assembled
- Accepts Ballast
- Ballast Not Accepted
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Tabletop Material
- High Pressure Laminate
- Support Style
- Cylinder
- Standards
- ISO 22196
- Product Type
- Table
- Flammability Standards
- CAL 133, UL 94 HB
- Item
- Anchor Table
- Includes Mounting Hardware
- Mounting Hardware Included
- Frame Color
- Black
- Seat Color
- Overcast
- Number of Seals
- 3
Dimensions
- Overall Depth
- 42 in
- Overall Height
- 31 in
- Overall Width
- 42 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.