Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Anchor Table
- Mfr # 42SDABGYADA
- Zoro # G323436811
product price:Â
$
2,087.99
/ea
Key Features
Structural Material
Steel
Flammability Standards
CAL 133, UL 94 HB
Tabletop Material
High Pressure Laminate
Accepts Ballast
Ballast Not Accepted
Model Name
ADA Anchor Table J Leg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42SDABGYADA
- Zoro #
- G323436811
- UPC #
- -
- Country of Origin
- United States
- Structural Material
- Steel
- Flammability Standards
- CAL 133, UL 94 HB
- Tabletop Material
- High Pressure Laminate
- Accepts Ballast
- Ballast Not Accepted
- Model Name
- ADA Anchor Table J Leg
- Product Type
- Table
- Includes Mounting Hardware
- Mounting Hardware Included
- Standards
- ISO 22196
- Frame Color
- Black
- Tabletop Color
- Grey Nebula
- Includes Game Top
- No Game Top
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- ADA Compliant
- ADA Compliant
- Assembly
- Partially Assembled
- Support Style
- Cylinder
- Shape
- Square
- Item
- Anchor Table
- Number of Seals
- 3
Dimensions
- Overall Width
- 42 in
- Overall Depth
- 42 in
- Overall Height
- 31 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.