Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Anchor Table
- Mfr # 42SDABSBADA
- Zoro # G323437818
product price:Â
$
2,087.99
/ea
Key Features
Tabletop Material
High Pressure Laminate
Standards
ISO 22196
Flammability Standards
CAL 133, UL 94 HB
Overall Width
42 in
Frame Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 42SDABSBADA
- Zoro #
- G323437818
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 42 in
- Overall Height
- 31 in
- Overall Depth
- 42 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Details
- Tabletop Material
- High Pressure Laminate
- Item
- Anchor Table
- Standards
- ISO 22196
- Flammability Standards
- CAL 133, UL 94 HB
- Frame Color
- Black
- Accepts Ballast
- Ballast Not Accepted
- Includes Game Top
- No Game Top
- ADA Compliant
- ADA Compliant
- Includes Mounting Hardware
- Mounting Hardware Included
- Tabletop Color
- Grey Nebula
- Support Style
- Cylinder
- Product Type
- Table
- Model Name
- ADA Anchor Table J Leg
- Shape
- Square
- Assembly
- Partially Assembled
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Structural Material
- Steel
- Number of Seals
- 3
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.