Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Anchor Table
- Mfr # 42SDABSD
- Zoro # G523437458
product price:Â
$
2,507.99
/ea
Key Features
Overall Height
31 in
Model Name
Endurance(TM) Round Base Table
Product Type
Table
Support Style
Cylinder
Accepts Ballast
Ballast Not Accepted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42SDABSD
- Zoro #
- G523437458
- UPC #
- -
- Country of Origin
- United States
- Item
- Anchor Table
- Model Name
- Endurance(TM) Round Base Table
- Product Type
- Table
- Support Style
- Cylinder
- Accepts Ballast
- Ballast Not Accepted
- Shape
- Square
- Includes Mounting Hardware
- Mounting Hardware Included
- Standards
- ISO 22196
- Tabletop Color
- Grey Nebula
- Structural Material
- Steel
- Flammability Standards
- CAL 133, UL 94 HB
- Frame Color
- Black
- Includes Game Top
- No Game Top
- Tabletop Material
- High Pressure Laminate
- Assembly
- Partially Assembled
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Number of Seals
- 4
Dimensions
- Overall Height
- 31 in
- Overall Depth
- 42 in
- Overall Width
- 42 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.