Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Low Table
- Mfr # 343BNS
- Zoro # G623437846
product price:Â
$
1,314.99
/ea
Key Features
Overall Height
18 in
Tabletop Color
Brown
Accepts Ballast
Ballast Accepted
Tabletop Material
Laminate
Model Name
Summit Side Table
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 343BNS
- Zoro #
- G623437846
- UPC #
- -
- Country of Origin
- United States
- Item
- Low Table
- Tabletop Color
- Brown
- Accepts Ballast
- Ballast Accepted
- Tabletop Material
- Laminate
- Model Name
- Summit Side Table
- Standards
- ISO
- Features
- Frame Color
- Brown
- Assembly
- Partially Assembled
- Structural Material
- Polyethylene
- Product Type
- Table
Dimensions
- Overall Height
- 18 in
- Overall Width
- 22 in
- Overall Depth
- 22 in
- Tabletop Thickness
- 1 1/4 in
- Fits Chest Size
Description
Low Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.