Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Anchor Table
- Mfr # 42SDABSE
- Zoro # G723435018
product price:Â
$
2,507.99
/ea
Key Features
Tabletop Color
Grey Nebula
Standards
ISO 22196
Includes Game Top
No Game Top
Assembly
Partially Assembled
Model Name
Endurance(TM) Round Base Table
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 42SDABSE
- Zoro #
- G723435018
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 42 in
- Overall Width
- 42 in
- Overall Height
- 31 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Details
- Tabletop Color
- Grey Nebula
- Standards
- ISO 22196
- Includes Game Top
- No Game Top
- Assembly
- Partially Assembled
- Model Name
- Endurance(TM) Round Base Table
- Structural Material
- Steel
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Support Style
- Cylinder
- Product Type
- Table
- Accepts Ballast
- Ballast Not Accepted
- Includes Mounting Hardware
- Mounting Hardware Included
- Shape
- Square
- Flammability Standards
- CAL 133, UL 94 HB
- Frame Color
- Black
- Item
- Anchor Table
- Tabletop Material
- High Pressure Laminate
- Seat Color
- Seagrass
- Number of Seals
- 4
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.