Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Table
- Mfr # 668OCGT
- Zoro # G523435218
product price:Â
$
1,336.99
/ea
Key Features
Includes Mounting Hardware
Mounting Hardware Included
Accepts Ballast
Ballast Accepted
Frame Color
Overcast
Support Style
Cylinder
Features
Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 668OCGT
- Zoro #
- G523435218
- UPC #
- 819085015669
- Country of Origin
- United States
- Includes Mounting Hardware
- Mounting Hardware Included
- Accepts Ballast
- Ballast Accepted
- Frame Color
- Overcast
- Support Style
- Cylinder
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Flammability Standards
- CAL 133, UL 94 HB
- Structural Material
- Polyethylene
- Model Name
- Endurance(TM) Round Base Table
- Includes Game Top
- Game Top Included
- Item
- Table
- Shape
- Circle
- Standards
- ISO 22196
- Tabletop Color
- Overcast
- Tabletop Material
- Polyethylene
- Product Type
- Table
- Assembly
- Partially Assembled
Dimensions
- Overall Diameter
- 42 in
- Overall Height
- 28 in
- Overall Depth
- 42 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.