Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Table
- Mfr # 364GYS
- Zoro # G423432676
product price:Â
$
1,452.99
/ea
Key Features
Tabletop Thickness
1 1/4 in
Tabletop Material
Laminate
Overall Width
44 in
Tabletop Color
Gray
Model Name
Summit Table
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 364GYS
- Zoro #
- G423432676
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Tabletop Thickness
- 1 1/4 in
- Overall Width
- 44 in
- Overall Height
- 29 1/4 in
- Overall Depth
- 43 in
- Fits Chest Size
Details
- Item
- Table
- Tabletop Material
- Laminate
- Tabletop Color
- Gray
- Model Name
- Summit Table
- Includes Game Top
- No Game Top
- Standards
- ISO
- Assembly
- Partially Assembled
- Accepts Ballast
- Ballast Accepted
- Structural Material
- Polyethylene
- Features
- Product Type
- Table
- Frame Color
- Gray
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.