Anchor Table
- Mfr # 42SDABTD
- Zoro # G123437506
product price:Â
$
2,507.99
/ea
Key Features
Includes Game Top
No Game Top
Assembly
Partially Assembled
Tabletop Color
Grey Nebula
Flammability Standards
CAL 133, UL 94 HB
Overall Height
31 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42SDABTD
- Zoro #
- G123437506
- UPC #
- -
- Country of Origin
- United States
- Includes Game Top
- No Game Top
- Assembly
- Partially Assembled
- Tabletop Color
- Grey Nebula
- Flammability Standards
- CAL 133, UL 94 HB
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Tabletop Material
- High Pressure Laminate
- Support Style
- Cylinder
- Structural Material
- Steel
- Model Name
- Endurance(TM) Round Base Table
- Shape
- Square
- Frame Color
- Black
- Accepts Ballast
- Ballast Not Accepted
- Item
- Anchor Table
- Includes Mounting Hardware
- Mounting Hardware Included
- Product Type
- Table
- Standards
- ISO 22196
- Seat Color
- Tide
- Number of Seals
- 4
Dimensions
- Overall Height
- 31 in
- Overall Width
- 42 in
- Overall Depth
- 42 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.