Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Table
- Mfr # 668MSS
- Zoro # G323436699
product price:Â
$
1,223.99
/ea
Key Features
Overall Depth
42 in
Flammability Standards
CAL 133, UL 94 HB
Overall Diameter
42 in
Model Name
Endurance(TM) Round Base Table
Support Style
Cylinder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 668MSS
- Zoro #
- G323436699
- UPC #
- 819085015805
- Country of Origin
- United States
- Flammability Standards
- CAL 133, UL 94 HB
- Model Name
- Endurance(TM) Round Base Table
- Support Style
- Cylinder
- Item
- Table
- Ballast Capacity
- 200 lb
- Includes Mounting Hardware
- Mounting Hardware Included
- Shape
- Circle
- Assembly
- Partially Assembled
- Standards
- ISO 22196
- Tabletop Color
- Moss
- Structural Material
- Polyethylene
- Frame Color
- Moss
- Product Type
- Table
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Includes Game Top
- No Game Top
- Tabletop Material
- Polyethylene
- Accepts Ballast
- Ballast Accepted
Dimensions
- Overall Depth
- 42 in
- Overall Diameter
- 42 in
- Overall Height
- 28 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.