Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Anchor Table
- Mfr # 3072ADPBMB
- Zoro # G923437638
product price:Â
$
3,876.99
/ea
Key Features
Tabletop Material
High Pressure Laminate
Tabletop Color
Grey Nebula
Includes Game Top
No Game Top
Frame Color
Black
Model Name
Anchor Table J Leg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3072ADPBMB
- Zoro #
- G923437638
- UPC #
- -
- Country of Origin
- United States
- Tabletop Material
- High Pressure Laminate
- Tabletop Color
- Grey Nebula
- Includes Game Top
- No Game Top
- Frame Color
- Black
- Model Name
- Anchor Table J Leg
- Structural Material
- Steel
- Accepts Ballast
- Ballast Not Accepted
- Shape
- Rectangle
- Item
- Anchor Table
- Number of Seals
- 6
Dimensions
- Overall Height
- 31 in
- Overall Depth
- 30 in
- Overall Width
- 72 in
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.