Rectangle Vintage Steel Frame Table, Grey, 36"X72", 72" W, 36" L, 29" (Cafe Height) H, HPL Top
- Mfr # F3672-BMT3672-30-D381
- Zoro # G8299790
product price:Â
$
1,258.99
/ea
Key Features
Shape
Rectangle
Width
72"
Length
36"
Height
29" (Cafe Height)
Tabletop Material
HPL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F3672-BMT3672-30-D381
- Zoro #
- G8299790
- UPC #
- 819832022247
- Country of Origin
- United States
- Item
- Vintage Steel Frame Table,Grey,36"X72"
- Shape
- Rectangle
- Tabletop Material
- HPL
- Tabletop Color
- Fashion Gray
- Frame Material
- Steel
- Material
- HPL (Table Top), PVC (Edge)
- Series
- Fusion
- Type
- Vintage Steel Frame Table
- Color
- Fashion Gray
- Surface Material
- HPL
Dimensions
- Width
- 72"
- Length
- 36"
- Height
- 29" (Cafe Height)
- Depth
- 36"
Description
Vintage Steel Frame Table,Grey,36 In.X72 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.