Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Anchor Table
- Mfr # 42SDUBBK
- Zoro # G423437268
product price:Â
$
2,048.99
/ea
Key Features
Overall Depth
42 in
Includes Game Top
No Game Top
Overall Height
31 in
Support Style
Cylinder
Accepts Ballast
Ballast Not Accepted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42SDUBBK
- Zoro #
- G423437268
- UPC #
- -
- Country of Origin
- United States
- Includes Game Top
- No Game Top
- Support Style
- Cylinder
- Accepts Ballast
- Ballast Not Accepted
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Tabletop Color
- Grey Nebula
- Flammability Standards
- CAL 133, UL 94 HB
- Includes Mounting Hardware
- Mounting Hardware Included
- Model Name
- Endurance(TM) Round Base Table
- Standards
- ISO 22196
- Frame Color
- Black
- Tabletop Material
- High Pressure Laminate
- Shape
- Square
- Product Type
- Table
- Assembly
- Partially Assembled
- Item
- Anchor Table
- Structural Material
- Steel
- Number of Seals
- 4
Dimensions
- Overall Depth
- 42 in
- Overall Height
- 31 in
- Overall Width
- 42 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.