Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Anchor Table
- Mfr # 42SDUBGN
- Zoro # G623432018
product price:Â
$
2,048.99
/ea
Key Features
Overall Height
31 in
Assembly
Partially Assembled
Product Type
Table
Shape
Square
Accepts Ballast
Ballast Not Accepted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42SDUBGN
- Zoro #
- G623432018
- UPC #
- -
- Country of Origin
- United States
- Assembly
- Partially Assembled
- Product Type
- Table
- Shape
- Square
- Accepts Ballast
- Ballast Not Accepted
- Tabletop Color
- Grey Nebula
- Item
- Anchor Table
- Tabletop Material
- High Pressure Laminate
- Model Name
- Endurance(TM) Round Base Table
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Frame Color
- Black
- Support Style
- Cylinder
- Standards
- ISO 22196
- Structural Material
- Steel
- Flammability Standards
- CAL 133, UL 94 HB
- Includes Mounting Hardware
- Mounting Hardware Included
- Includes Game Top
- No Game Top
- Number of Seals
- 4
Dimensions
- Overall Height
- 31 in
- Overall Width
- 42 in
- Overall Depth
- 42 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.