Anchor Table
- Mfr # 48R6DABCVADA
- Zoro # G123430910
product price:Â
$
3,257.99
/ea
Key Features
Model Name
ADA Anchor Table J Leg
Shape
Circle
Structural Material
Steel
Tabletop Material
High Pressure Laminate
Tabletop Color
Grey Nebula
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48R6DABCVADA
- Zoro #
- G123430910
- UPC #
- -
- Country of Origin
- United States
- Model Name
- ADA Anchor Table J Leg
- Shape
- Circle
- Structural Material
- Steel
- Tabletop Material
- High Pressure Laminate
- Tabletop Color
- Grey Nebula
- Frame Color
- Black
- Includes Game Top
- No Game Top
- Accepts Ballast
- Ballast Not Accepted
- Item
- Anchor Table
- Number of Seals
- 5
- Seat Color
- Canvas
Dimensions
- Overall Height
- 31 in
- Overall Diameter
- 48 in
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.