Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Low Table
- Mfr # 342SGS
- Zoro # G723433991
product price:Â
$
1,235.99
/ea
Key Features
Structural Material
Polyethylene
Standards
ISO
Tabletop Material
Laminate
Features
Model Name
Summit Side Table
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 342SGS
- Zoro #
- G723433991
- UPC #
- -
- Country of Origin
- United States
- Structural Material
- Polyethylene
- Standards
- ISO
- Tabletop Material
- Laminate
- Features
- Model Name
- Summit Side Table
- Frame Color
- Stone Gray
- Assembly
- Partially Assembled
- Accepts Ballast
- Ballast Accepted
- Item
- Low Table
- Tabletop Color
- Stone Gray
- Product Type
- Table
Dimensions
- Overall Height
- 18 in
- Tabletop Thickness
- 1 1/4 in
- Overall Width
- 22 in
- Overall Depth
- 22 in
- Fits Chest Size
Description
Low Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.