Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Anchor Table
- Mfr # 42SDUBGY
- Zoro # G923437836
product price:Â
$
2,048.99
/ea
Key Features
Flammability Standards
CAL 133, UL 94 HB
Tabletop Color
Grey Nebula
Product Type
Table
Assembly
Partially Assembled
Features
Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42SDUBGY
- Zoro #
- G923437836
- UPC #
- -
- Country of Origin
- United States
- Flammability Standards
- CAL 133, UL 94 HB
- Tabletop Color
- Grey Nebula
- Product Type
- Table
- Assembly
- Partially Assembled
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Tabletop Material
- High Pressure Laminate
- Structural Material
- Steel
- Includes Mounting Hardware
- Mounting Hardware Included
- Accepts Ballast
- Ballast Not Accepted
- Model Name
- Endurance(TM) Round Base Table
- Item
- Anchor Table
- Frame Color
- Black
- Includes Game Top
- No Game Top
- Support Style
- Cylinder
- Shape
- Square
- Standards
- ISO 22196
- Number of Seals
- 4
Dimensions
- Overall Width
- 42 in
- Overall Height
- 31 in
- Overall Depth
- 42 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.