Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Table
- Mfr # 668SGS
- Zoro # G023435084
product price:Â
$
1,223.99
/ea
Key Features
Ballast Capacity
200 lb
Features
Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Includes Game Top
No Game Top
Shape
Circle
Tabletop Material
Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 668SGS
- Zoro #
- G023435084
- UPC #
- 819085018417
- Country of Origin
- United States
- Item
- Table
- Ballast Capacity
- 200 lb
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Includes Game Top
- No Game Top
- Shape
- Circle
- Tabletop Material
- Polyethylene
- Product Type
- Table
- Support Style
- Cylinder
- Accepts Ballast
- Ballast Accepted
- Standards
- ISO 22196
- Tabletop Color
- Stone Gray
- Model Name
- Endurance(TM) Round Base Table
- Flammability Standards
- CAL 133, UL 94 HB
- Includes Mounting Hardware
- Mounting Hardware Included
- Assembly
- Partially Assembled
- Frame Color
- Stone Gray
- Structural Material
- Polyethylene
Dimensions
- Overall Depth
- 42 in
- Overall Diameter
- 42 in
- Overall Height
- 28 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.