Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Anchor Table
- Mfr # 42SDABCL
- Zoro # G523431050
product price:Â
$
2,507.99
/ea
Key Features
Assembly
Partially Assembled
Includes Game Top
No Game Top
Flammability Standards
CAL 133, UL 94 HB
Frame Color
Black
Tabletop Color
Grey Nebula
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42SDABCL
- Zoro #
- G523431050
- UPC #
- -
- Country of Origin
- United States
- Assembly
- Partially Assembled
- Includes Game Top
- No Game Top
- Flammability Standards
- CAL 133, UL 94 HB
- Frame Color
- Black
- Tabletop Color
- Grey Nebula
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Structural Material
- Steel
- Standards
- ISO 22196
- Accepts Ballast
- Ballast Not Accepted
- Item
- Anchor Table
- Tabletop Material
- High Pressure Laminate
- Shape
- Square
- Product Type
- Table
- Includes Mounting Hardware
- Mounting Hardware Included
- Model Name
- Endurance(TM) Round Base Table
- Support Style
- Cylinder
- Seat Color
- Claylight
- Number of Seals
- 4
Dimensions
- Overall Depth
- 42 in
- Overall Height
- 31 in
- Overall Width
- 42 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.