Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Anchor Table
- Mfr # 42SDUBIG
- Zoro # G623437709
product price:Â
$
2,048.99
/ea
Key Features
Frame Color
Black
Tabletop Material
High Pressure Laminate
Tabletop Color
Grey Nebula
Includes Game Top
No Game Top
Support Style
Cylinder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42SDUBIG
- Zoro #
- G623437709
- UPC #
- -
- Country of Origin
- United States
- Frame Color
- Black
- Tabletop Material
- High Pressure Laminate
- Tabletop Color
- Grey Nebula
- Includes Game Top
- No Game Top
- Support Style
- Cylinder
- Flammability Standards
- CAL 133, UL 94 HB
- Product Type
- Table
- Item
- Anchor Table
- Assembly
- Partially Assembled
- Accepts Ballast
- Ballast Not Accepted
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Includes Mounting Hardware
- Mounting Hardware Included
- Model Name
- Endurance(TM) Round Base Table
- Shape
- Square
- Structural Material
- Steel
- Standards
- ISO 22196
- Number of Seals
- 4
Dimensions
- Overall Width
- 42 in
- Overall Depth
- 42 in
- Overall Height
- 31 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.