Mid Table
- Mfr # 354TDS
- Zoro # G223430599
product price:Â
$
1,379.99
/ea
Key Features
Model Name
Summit Mid Range Table
Structural Material
Polyethylene
Tabletop Thickness
1 1/4 in
Overall Depth
38 in
Tabletop Material
Laminate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 354TDS
- Zoro #
- G223430599
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Tabletop Thickness
- 1 1/4 in
- Overall Depth
- 38 in
- Overall Height
- 25 in
- Overall Width
- 39 in
- Fits Chest Size
Details
- Model Name
- Summit Mid Range Table
- Structural Material
- Polyethylene
- Tabletop Material
- Laminate
- Item
- Mid Table
- Assembly
- Partially Assembled
- Tabletop Color
- Tide
- Features
- Frame Color
- Tide
- Standards
- ISO
- Product Type
- Table
- Accepts Ballast
- Ballast Accepted
Description
Mid Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.