Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Mid Table
- Mfr # 353BYS
- Zoro # G323435760
product price:Â
$
1,336.99
/ea
Key Features
Product Type
Table
Features
Overall Height
25 in
Tabletop Thickness
1 1/4 in
Standards
ISO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 353BYS
- Zoro #
- G323435760
- UPC #
- -
- Country of Origin
- United States
- Product Type
- Table
- Features
- Standards
- ISO
- Frame Color
- Burgundy
- Structural Material
- Polyethylene
- Tabletop Material
- Laminate
- Tabletop Color
- Burgundy
- Item
- Mid Table
- Accepts Ballast
- Ballast Accepted
- Model Name
- Summit Mid Range Table
- Assembly
- Partially Assembled
Dimensions
- Overall Height
- 25 in
- Tabletop Thickness
- 1 1/4 in
- Overall Width
- 39 in
- Overall Depth
- 38 in
- Fits Chest Size
Description
Mid Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.