Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Anchor Table
- Mfr # 42SDUBMSADA
- Zoro # G123436813
product price:Â
$
1,743.99
/ea
Key Features
Support Style
Cylinder
Features
Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Frame Color
Black
Includes Game Top
No Game Top
ADA Compliant
ADA Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42SDUBMSADA
- Zoro #
- G123436813
- UPC #
- -
- Country of Origin
- United States
- Support Style
- Cylinder
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Frame Color
- Black
- Includes Game Top
- No Game Top
- ADA Compliant
- ADA Compliant
- Standards
- ISO 22196
- Model Name
- Endurance(TM) Round Base Table
- Includes Mounting Hardware
- Mounting Hardware Included
- Tabletop Material
- High Pressure Laminate
- Tabletop Color
- Grey Nebula
- Assembly
- Partially Assembled
- Shape
- Square
- Item
- Anchor Table
- Accepts Ballast
- Ballast Not Accepted
- Flammability Standards
- CAL 133, UL 94 HB
- Product Type
- Table
- Structural Material
- Steel
- Number of Seals
- 3
Dimensions
- Overall Width
- 42 in
- Overall Depth
- 42 in
- Overall Height
- 31 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.